- 117000 Series Single Cone
- 6 3/4" Straight Bore
- 3 1/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Shaft Fillet Radius [Max] | 1/4 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Origin | Cones |
| Material | Steel |
| Tolerance | Precision |
| Enclosure | Open |
| I.D. | 6 3/4 in |
| Cup Width | N/A |
| Series | 117000 |
| Cone Width | 3 1/8 in |
| Weight | 55.325 LB |
| EAN or UPC | 53893476414 |

