- Tapered Roller Bearing Set
- 5" ID x 9 7/8" OD x 2 1/2" Wide
- Class 0
| Cone Width | 2 1/2 in |
| K Factor | 1.59 |
| Housing Shoulder Diameter | 8.82 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Housing Fillet Radius [Max] | 0.19 in |
| Static Load Rating [Max] | 195000 lbf |
| Series | 116000 |
| Cup Width | 1 7/8 in |
| O.D. | 9.875 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 34400 lbf |
| Assembly | TS |
| I.D. | 5 in |
| Tolerance | Class 0 (High-Precision) |
| Weight | 31.21 LB |
| EAN or UPC | 53893474670 |

