- Timken TDO assembly
- consists of 2-EE114080 cone, 1-114161D cup and 1 -X1S-114080 spacer .012" E.P.
- Standard Tolerance
| I.D. | 8 in |
| Series | 114000 |
| End Play | 0.012 in |
| Static Load Rating [Max] | 656000 lbf |
| K Factor | 0.73 |
| O.D. | 16 in |
| Tolerance | Standard |
| Assembly | TDO |
| Weight | 223.818 LB |
| EAN or UPC | 53893473994 |

