- 114000 Series Single Cone
- 8" Straight Bore
- 3 3/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| I.D. | 8 in |
| Cone Width | 3 3/8 in |
| Material | Steel |
| Series | 114000 |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Weight | 66.992 LB |
| EAN or UPC | 53893473864 |

