- 108000 Series Single Cone
- 6 1/2" Straight Bore
- 4 1/8" Wide
- 0.530" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 82591.5 lbf |
| K Factor | 1.744459 |
| Origin | Cones |
| Series | 108000 |
| Shaft Fillet Radius [Max] | 0.530 in |
| Cone Width | 4.125 in |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cup Width | N/A |
| I.D. | 6 1/2 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Weight | 75.355 LB |
| EAN or UPC | 53893472546 |

