- 107000 Series Single Cone
- 5 3/4" Straight Bore
- 2 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Type | Single Cone |
| I.D. | 5 3/4 in |
| O.D. | N/A |
| Radial Rating | 42320.4 lbf |
| Origin | Cones |
| Bore Type | Round Bore |
| Series | 107000 |
| K Factor | 1.507507 |
| Cup Width | N/A |
| Cone Width | 2 15/16 in |
| Material | Special Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 27.24 LB |
| EAN or UPC | 53893471150 |

