- Outer Ring & Roller Assembly
- 5/16" ID x 1/2" OD x 9/16" Wide
- w/o Oil Hole
- Open
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| No. of Rows | 1 |
| Precision Ground | No |
| End Type | Open End |
| O.D. | 0.5 in |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance | N/A |
| Cage Material | Cageless |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| I.D. | 5/16 in |
| Weight | 4.0 LB |
| EAN or UPC | 87796124349 |

