- Series A6000 Single Cup
- 1 5/8" OD x 0.3437" Wide
- 0.050" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 1.625 in |
| I.D. | N/A |
| Series | A6000 |
| Cone Width | N/A |
| Enclosure | N/A |
| Tolerance | Precision |
| Cup Width | 0.3437 in |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Weight | 0.099 LB |
| EAN or UPC | 53893146133 |

