- Series A6000 Single Cup
- 1.574" OD x 3/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Precision Tolerance
| I.D. | N/A |
| Cone Width | N/A |
| Cup Width | 3/8 in |
| Tolerance | Precision |
| O.D. Type | Straight |
| O.D. | 1.574 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | A6000 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Weight | 0.093 LB |
| EAN or UPC | 53893145921 |

