
- A6000 Series Single Cone
- 3/4" Straight Bore
- 0.4390" Wide
- 0.040" Maximum Shaft Fillet Radius
- Precision Grade
I.D. | 3/4 in |
Tolerance | Precision |
Series | A6000 |
O.D. | N/A |
Bore Type | Round Bore |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.040 in |
Origin | Cones |
Cone Width | 0.439 in |
Cup Width | N/A |
Material | Steel |
Enclosure | Open |
Weight | 0.1 LB |
EAN or UPC | 53893145679 |
