- Tapered Roller Bearing Set
- 0.669" ID x 1.574" OD x 0.473" Wide
- Class 0
| Housing Shoulder Diameter | 1.46 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 724 lbf |
| O.D. | 1.574 in |
| Series | A6000 |
| Housing Fillet Radius [Max] | 0.05 in |
| Static Load Rating [Max] | 2770 lbf |
| K Factor | 1.11 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Assembly | TS |
| Cup Width | 3/8 in |
| Cone Width | 0.4391 in |
| Tolerance | Class 0 (High-Precision) |
| I.D. | 0.669 in |
| Weight | 0.183 LB |
| EAN or UPC | 53893145556 |

