- A6000 Series Single Cone
- 5/8" Straight Bore
- 0.4390" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Tolerance | Standard |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.050 in |
| Enclosure | Open |
| Radial Rating | 724.1 lbf |
| Cone Type | Single Cone |
| I.D. | 5/8 in |
| Material | Steel |
| Series | A6000 |
| K Factor | 1.108849 |
| Bearing Type | Single Cone |
| Cone Width | 0.439 in |
| Family Name | Tapered Roller Bearing Single Cone |
| Origin | Cones |
| Weight | 0.123 LB |
| EAN or UPC | 53893145280 |

