- A5000 Series Single Cone
- 0.6872" Straight Bore
- 7/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 0.6872 in |
| Radial Rating | 704 lbf |
| Series | A5000 |
| Enclosure | Open |
| Origin | Cones |
| O.D. | N/A |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Material | Steel |
| Cup Width | N/A |
| K Factor | 1.19845 |
| Bearing Type | Single Cone |
| Cone Width | 7/16 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 0.09 LB |
| EAN or UPC | 53893141879 |

