- Series A4000 Double Cup
- 1.377" OD x 13/16" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Type | Double Cup |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.02 in |
| Series | A4000 |
| O.D. | 1.377 in |
| I.D. | N/A |
| Tolerance | Standard |
| Cone Width | N/A |
| K Factor | 1.289755 |
| O.D. Type | Straight |
| Cup Width | 13/16 in |
| Bearing Type | Double Cup |
| Radial Rating | 709.8 lbf |
| Origin | Cups |
| Weight | 0.124 LB |
| EAN or UPC | 53893140209 |

