
- Series A4000 Single Cup
- 1.378" OD x 0.3437" Wide
- 0.050" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
I.D. | N/A |
Material | Steel |
Radial Rating | 709.8 lbf |
Housing Fillet Radius [Max] | 0.05 in |
K Factor | 1.29 |
O.D. Type | Flanged |
Origin | Cups |
Series | A4000 |
Cone Width | N/A |
Tolerance | Standard |
Cup Type | Single Cup |
Enclosure | N/A |
Cup Width | 0.3437 in |
Bearing Type | Single Cup |
O.D. | 1.378 in |
Weight | 0.07 LB |
EAN or UPC | 53893140148 |
