- Series A2000 Single Cup
- 1.260" OD x 5/16" Wide
- 0.050" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| K Factor | 1.442 |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Origin | Cups |
| Cup Width | 5/16 in |
| Tolerance | Precision |
| I.D. | N/A |
| O.D. | 1.26 in |
| Cup Type | Single Cup |
| Series | A2000 |
| Radial Rating | 617.7 lbf |
| Weight | 0.06 LB |
| EAN or UPC | 53893110493 |

