- Series A2000 Double Cup
- 1.200" OD x 0.8370" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 1.2 in |
| Cup Width | 0.837 in |
| Tolerance | Standard |
| I.D. | N/A |
| Material | Steel |
| Series | A2000 |
| O.D. Type | Straight |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| Radial Rating | 617.7 lbf |
| Cup Type | Double Cup |
| K Factor | 1.441513 |
| Origin | Cups |
| Weight | 0.102 LB |
| EAN or UPC | 53893110301 |

