- Tapered Roller Bearing Set
- 0.4719" ID x 1.260" OD x 0.1755" Wide
- Class 0
| Cone Width | 0.4246 in |
| Cone/Cup | Cup/Cone |
| Series | A2000 |
| Cup Width | 5/16 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| One-Row Radial Rating C90 | 618 lbf |
| K Factor | 1.44 |
| Static Load Rating [Max] | 2070 lbf |
| Assembly | TSF |
| Housing Shoulder Diameter | 1.18 in |
| O.D. | 1.26 in |
| I.D. | 0.4719 in |
| Tolerance | Class 0 (High-Precision) |
| Weight | 0.119 LB |
| EAN or UPC | 53893109060 |

