- A2000 Series Single Cone
- 0.4720" Straight Bore
- 0.4250" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Origin | Cones |
| Enclosure | Open |
| Material | Steel |
| O.D. | N/A |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 0.425 in |
| Cone Type | Single Cone |
| Series | A2000 |
| I.D. | 0.472 in |
| Tolerance | Precision |
| Weight | 0.073 LB |
| EAN or UPC | 53893108933 |

