- Removable Inner Ring - Straight
- 100 mm ID x 180 mm OD x 2 3/8" Wide
- w/o Oil Hole
- Open
| Enclosure | Open |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| O.D. | 180 mm |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| I.D. | 100 mm |
| Cage Material | Steel |
| Weight | 14.06 LB |
| EAN or UPC | 87796020672 |

