- 99000 Series Double Cone
- 6" Tapered Bore
- 4 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | N/A |
| Cone Type | Double Cone |
| Enclosure | Open |
| Origin | Cones |
| Bore Type | Tapered Bore |
| K Factor | 1.43488 |
| I.D. | 6 in |
| Cone Width | 4 3/4 in |
| Bearing Type | Double Cone |
| Material | Steel |
| Series | 99000 |
| Radial Rating | 35631.3 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| O.D. | N/A |
| Weight | 38.274 LB |
| EAN or UPC | 53893463384 |

