- 99000 Series Single Cone
- 6" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.280 in |
| Tolerance | Precision |
| Cone Width | 2 5/8 in |
| I.D. | 6 in |
| Series | 99000 |
| Origin | Cones |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| Weight | 18.022 LB |
| EAN or UPC | 53893462479 |

