- Tapered Roller Bearing Set
- 5 1/2" ID x 10" OD x 2 5/8" Wide
- Class 0
| One-Row Radial Rating C90 | 35600 lbf |
| Cone Width | 2.625 in |
| Series | 99000 |
| Cup Width | 1.875 in |
| I.D. | 5 1/2 in |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.43 |
| Housing Shoulder Diameter | 9.37 in |
| Cone/Cup | Cup/Cone |
| O.D. | 10 in |
| Tolerance | Class 0 (High-Precision) |
| Static Load Rating [Max] | 231000 lbf |
| Shaft Fillet Radius [Max] | 0.280 in |
| Assembly | TS |
| Weight | 32.929 LB |
| EAN or UPC | 53893795195 |

