- 99000 Series Single Cone
- 5 1/2" Straight Bore
- 2 5/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| Tolerance | Precision |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Enclosure | Open |
| Series | 99000 |
| I.D. | 5 1/2 in |
| O.D. | N/A |
| Origin | Cones |
| Cone Width | 2 5/8 in |
| Material | Steel |
| Cup Width | N/A |
| Weight | 22.789 LB |
| EAN or UPC | 53893460932 |

