- Series 99000 Single Cup
- 10" OD x 1 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- w/Keyway Slot
- Standard Tolerance
| Material | Steel |
| Radial Rating | 35631.3 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Enclosure | N/A |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Cup Width | 1 7/8 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. Type | Straight w/ Keyway |
| Cone Width | N/A |
| K Factor | 1.43488 |
| Series | 99000 |
| O.D. | 10 in |
| Weight | 9.836 LB |
| EAN or UPC | 53893459936 |

