- Series 98000 Single Cup
- 7.874" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| O.D. | 7.874 in |
| Family Name | Tapered Roller Bearing Single Cup |
| K Factor | 0.9240878 |
| Bearing Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Radial Rating | 21929.1 lbf |
| Material | Steel |
| Cup Width | 1.375 in |
| O.D. Type | Straight |
| Series | 98000 |
| Weight | 5.05 LB |
| EAN or UPC | 53893459370 |

