- Series 98000 Single Cup
- 7.874" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Cone Width | N/A |
| Cup Width | 1 3/8 in |
| O.D. Type | Straight |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| O.D. | 7.874 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 98000 |
| Enclosure | N/A |
| Material | Steel |
| Bearing Type | Single Cup |
| Weight | 5.333 LB |
| EAN or UPC | 53893459400 |

