- 98000 Series Single Cone
- 3.5423" Straight Bore
- 1 15/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Series | 98000 |
| I.D. | 3.5423 in |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| O.D. | N/A |
| K Factor | 0.9240878 |
| Origin | Cones |
| Cone Width | 1 15/16 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Radial Rating | 21929.1 lbf |
| Bearing Type | Single Cone |
| Material | Steel |
| Weight | 11.774 LB |
| EAN or UPC | 53893457949 |

