- Timken TDO assembly
- consists of 2-93850 cone, 1-98789D cup and 1 -X1S-93850 spacer .008" E.P.
- Standard Tolerance
| Static Load Rating [Max] | 233000 lbf |
| End Play | 0.008 in |
| Assembly | TDO |
| I.D. | 3 1/2 in |
| Tolerance | Standard |
| K Factor | 0.92 |
| O.D. | 7.88 in |
| Series | 98000 |
| Weight | 36.715 LB |
| EAN or UPC | 53893394992 |

