- Tapered Roller Bearing Set
- 3.3465" ID x 7.874" OD x 2.0772" Wide
- Class 2 (Standard)
| Cone Width | 1.9375 in |
| Cup Width | 1.375 in |
| Series | 98000 |
| O.D. | 7.874 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 7.4 in |
| I.D. | 3.3465 in |
| Tolerance | Class 2 (Standard) |
| One-Row Radial Rating C90 | 21900 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Static Load Rating [Max] | 117000 lbf |
| Assembly | TS |
| K Factor | 0.92 |
| Weight | 36.257 LB |
| EAN or UPC | 53893457543 |

