- 97000 Series Single Cone
- 4 1/2" Straight Bore
- 1.9460" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.946 in |
| Series | 97000 |
| Bore Type | Round Bore |
| Material | Steel |
| Radial Rating | 20288.8 lbf |
| I.D. | 4 1/2 in |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Cup Width | N/A |
| Tolerance | Standard |
| K Factor | 0.7931117 |
| Cone Type | Single Cone |
| Origin | Cones |
| Weight | 12.756 LB |
| EAN or UPC | 53893455341 |

