- 96000 Series Single Cone
- 9" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Series | 96000 |
| Cone Type | Single Cone |
| Tolerance | Precision |
| I.D. | 9 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Width | 2.625 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.280 in |
| O.D. | N/A |
| Weight | 32.657 LB |
| EAN or UPC | 53893454696 |

