- Removable Inner Ring - Straight
- 9 1/2" ID x 12 3/4" OD x 1 5/8" Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| I.D. | 9 1/2 in |
| Bore Type | Round Bore, Inch Type |
| Capacity | High Capacity |
| Origin | Cylindrical Radial |
| Housing Shoulder Diameter | 12.22 in |
| End Type | Open End |
| Self Aligning | No |
| Limiting Speed - Oil | 1060 rpm |
| Cage Material | Brass/Bronze |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.16 in |
| O.D. | 12.75 in |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Rows | 1 |
| Radial Internal Clearance | R3 |
| Limiting Speed - Grease | 530 rpm |
| Weight | 22.71 LB |
| EAN or UPC | 87796021693 |

