- Series 95000 Single Cup
- 9 5/8" OD x 1 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 33936.6 lbf |
| Material | Steel |
| I.D. | N/A |
| Enclosure | N/A |
| O.D. | 9.625 in |
| Cup Width | 1.9375 in |
| Tolerance | Standard |
| Cone Width | N/A |
| K Factor | 1.581381 |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Origin | Cups |
| Series | 95000 |
| Weight | 12.569 LB |
| EAN or UPC | 53893453767 |

