- 95000 Series Single Cone
- 5 1/4" Straight Bore
- 2 1/2" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 2 1/2 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Tolerance | Standard |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.190 in |
| Bearing Type | Single Cone |
| Series | 95000 |
| Cone Type | Single Cone |
| Enclosure | Open |
| Radial Rating | 33936.6 lbf |
| I.D. | 5 1/4 in |
| Material | Steel |
| K Factor | 1.581381 |
| Weight | 16.28 LB |
| EAN or UPC | 53893451848 |

