- 95000 Series Double Cone
- 4 3/4" Straight Bore
- 6" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 33936.6 lbf |
| Series | 95000 |
| Bore Type | Round Bore |
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| K Factor | 1.581381 |
| Cone Type | Double Cone |
| Cone Width | 6 in |
| Material | Steel |
| I.D. | 4 3/4 in |
| O.D. | N/A |
| Cup Width | N/A |
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 40.79 LB |
| EAN or UPC | 53893449647 |

