- 94000 Series Double Cone
- 7 1/8" Tapered Bore
- 6 1/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.247662 |
| Radial Rating | 35635 lbf |
| Origin | Cones |
| Material | Steel |
| Cone Type | Double Cone |
| Bore Type | Tapered Bore |
| Bearing Type | Double Cone |
| Cup Width | N/A |
| Cone Width | 6 1/4 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 7 1/8 in |
| Tolerance | Standard |
| O.D. | N/A |
| Series | 94000 |
| Weight | 49.469 LB |
| EAN or UPC | 53893449180 |

