- 94000 Series Single Cone
- 7" Straight Bore
- 2 1/2" Wide
- 0.280" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Width | 2 1/2 in |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.280 in |
| Enclosure | Open |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Series | 94000 |
| Origin | Cones |
| Material | Steel |
| O.D. | N/A |
| I.D. | 7 in |
| Cup Width | N/A |
| Weight | 22.257 LB |
| EAN or UPC | 53893447971 |

