- 935 Series Double Cone
- 4 1/4" Straight Bore
- 6" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| K Factor | 1.793468 |
| Bore Type | Round Bore |
| Bearing Type | Double Cone |
| Cone Width | 6 in |
| Cup Width | N/A |
| O.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| Series | 935 |
| Radial Rating | 30869.8 lbf |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 4 1/4 in |
| Weight | 29.487 LB |
| EAN or UPC | 53893102252 |

