- Series 94000 Double Cup
- 12 3/16" OD x 4 3/8" Wide
- N/A Maximum Housing Fillet Radius
- Crowned Outside Diameter
- Standard Tolerance
| O.D. | 12.1875 in |
| Cone Width | N/A |
| K Factor | 1.247662 |
| Material | Steel |
| Origin | Cups |
| Cup Type | Double Cup |
| Enclosure | N/A |
| O.D. Type | Crowned |
| Tolerance | Standard |
| I.D. | N/A |
| Radial Rating | 35635 lbf |
| Bearing Type | Double Cup |
| Cup Width | 4 3/8 in |
| Series | 94000 |
| Weight | 48.411 LB |
| EAN or UPC | 53893445687 |

