- Series 94000 Single Cup
- 11 3/8" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Radial Rating | 35635 lbf |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| K Factor | 1.248 |
| Tolerance | Standard |
| Series | 94000 |
| Cup Type | Single Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Enclosure | N/A |
| Cup Width | 1 7/8 in |
| Material | Steel |
| Origin | Cups |
| O.D. | 11.375 in |
| O.D. Type | Flanged |
| Weight | 13.024 LB |
| EAN or UPC | 53893445182 |

