- 93000 Series Single Cone
- 7 3/4" Straight Bore
- 2 1/2" Wide
- 0.170" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.116113 |
| Material | Steel |
| O.D. | N/A |
| Cup Width | N/A |
| Enclosure | Open |
| Series | 93000 |
| Radial Rating | 39452.3 lbf |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| I.D. | 7 3/4 in |
| Cone Width | 2 1/2 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.170 in |
| Weight | 28.513 LB |
| EAN or UPC | 53893441955 |

