- Tapered Roller Bearing Set
- 4 1/4" ID x 8 3/8" OD x 2 5/8" Wide
- Class 2 (Standard)
| Housing Fillet Radius [Max] | 0.13 in |
| Assembly | TS |
| Housing Shoulder Diameter | 7.6 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cup Width | 2 1/8 in |
| Static Load Rating [Max] | 177000 lbf |
| Shaft Fillet Radius [Max] | 0.310 in |
| One-Row Radial Rating C90 | 30900 lbf |
| I.D. | 4 1/4 in |
| Cone Width | 2 5/8 in |
| Series | 935 |
| K Factor | 1.79 |
| O.D. | 8.375 in |
| End Play | 0.016 in |
| Weight | 48.437 LB |
| EAN or UPC | 53893100739 |

