- Series 9300 Single Cup
- 6 3/4" OD x 1 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Material | Steel |
| Cup Type | Single Cup |
| K Factor | 0.764 |
| Series | 9300 |
| O.D. | 6.75 in |
| Radial Rating | 16523.8 lbf |
| Cone Width | N/A |
| Tolerance | Standard |
| Enclosure | N/A |
| Cup Width | 1 1/4 in |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Origin | Cups |
| Weight | 3.846 LB |
| EAN or UPC | 53893157474 |

