- Tapered Roller Bearing
- 8.375 in Outside Diameter
| Rows of Balls | Single |
| Inch/Metric | Inch |
| Cone Width | 1.0594 in |
| Tolerance | Class 2 (Pinion) |
| I.D. | 1 7/8 in |
| Bearing Type | Cone |
| Weight | 8.433 LB |
| EAN or UPC | 53893100166 |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| Cone Width | 1.0594 in |
| Tolerance | Class 2 (Pinion) |
| I.D. | 1 7/8 in |
| Bearing Type | Cone |
| Weight | 8.433 LB |
| EAN or UPC | 53893100166 |