- Series 93000 Single Cup
- 12 1/2" OD x 2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Cone Width | N/A |
| O.D. | 12.5 in |
| Origin | Cups |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Material | Steel |
| K Factor | 1.116113 |
| Series | 93000 |
| Cup Width | 2 in |
| O.D. Type | Straight |
| Radial Rating | 39452.3 lbf |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 15.85 LB |
| EAN or UPC | 53893440170 |

