- Series 93000 Single Cup
- 12 1/2" OD x 1 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. | 12.5 in |
| Cone Width | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Series | 93000 |
| Tolerance | Precision |
| Cup Width | 1 13/16 in |
| Origin | Cups |
| Enclosure | N/A |
| I.D. | N/A |
| Cup Type | Single Cup |
| Weight | 13.068 LB |
| EAN or UPC | 53893439921 |

