- 9100 Series Single Cone
- 2 7/16" Straight Bore
- 1 13/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| I.D. | 2 7/16 in |
| O.D. | N/A |
| Series | 9100 |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Radial Rating | 15400.7 lbf |
| Cone Width | 1.8125 in |
| K Factor | 0.8905951 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Enclosure | Open |
| Tolerance | Standard |
| Origin | Cones |
| Cone Type | Single Cone |
| Weight | 6.418 LB |
| EAN or UPC | 53893156187 |

