- 9100 Series Single Cone
- 2 7/16" Straight Bore
- 2 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | 9100 |
| K Factor | 0.8905951 |
| I.D. | 2 7/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Cone Width | 2 1/16 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Radial Rating | 15400.7 lbf |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Material | Steel |
| Weight | 6.74 LB |
| EAN or UPC | 53893156071 |

