- Series 910000 Single Cup
- 24" OD x 2 3/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Width | 2 3/8 in |
| Material | Steel |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Origin | Cups |
| Series | 910000 |
| O.D. | 24 in |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| K Factor | 1.523972 |
| Radial Rating | 91715.9 lbf |
| I.D. | N/A |
| Weight | 53.58 LB |
| EAN or UPC | 53893706276 |

